Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
BAHCO 625-1-150 SCREWDRIVER AISLO PH 1X150
BAHCO 625-1-150 SCREWDRIVER AISLO PH 1X150
Insulated screwdrivers Bahco
References
bahco:
625-1-150
rubix:
124A4165
ean:
7314150128570
Technical specifications
Imprint
Phillips
Blade length
150
mm
Imprint size
PH1
See all Specifications
Product details
Technical specifications
Product details : BAHCO 625-1-150 SCREWDRIVER AISLO PH 1X150
Technical specifications
Attributes
Logistic Weight
70
g
Imprint
Phillips
Blade length
150
mm
Imprint size
PH1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.76
excl. VAT
/
Each
£
6.91
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO BE-8830S SCREWDRIVER ERGO IEC PZ3X150
ROEBUCK 02020 1000V INSULATED PHILLIPS SCREWDRIVER 100MM X 6 X NO.2
WERA 006135 160I VDE SCREWDRIVER SLOTTED 1.6/8.0/200 K'FORM+
BAHCO B196.035.100 INSULATED SCREWDRIVER SLOT 0.6X3.5X100
ROEBUCK 01980 1000V INSULATED POZIDRIV SCREWDRIVER 75MM X 5 X NO.1
WERA 020134 165ISS PZ/S VDE SLIM/SLIM SCREWDRIVER 2/100 K'FORM+
ROEBUCK 01915 1000V INSULATED SLOTTED SCREWDRIVER 125MM X 6.5 X 1.2
WERA 005305 190I VDE NUTSPINNER 6.0/125 K'FORM+
BAHCO BE-8010S SCREWDRIVER ERGO IEC 0.4X2.5X75
ROEBUCK 01960 1000V INSULATED SLOTTED SCREWDRIVER 203MM X 10 X 1.6
KNIPEX 982402SL CROSS SLOT SCREWDRIVERS SLIM 212MM
GEDORE 8MM VDE SCREWDRIVER VDE 2170 8
ITL 02450 1000V INSULATED 8MM FEMALE LINK EXTRACTOR
FACOM ATP2X125TVE SP 1000V SCREWDRIVER
ROEBUCK 01870 1000V INSULATED SLOTTED TERMINAL SCREWDRIVER 100MMX3X0.5