BAHCO BE-8010S SCREWDRIVER ERGO IEC 0.4X2.5X75


Insulated ERGO™ Screwdriver

References
bahco:BE-8010S
rubix:010304
ean:7314150033058
brand logo
brand logo
Technical specifications
ImprintFlat
Blade length75 mm
Imprint size0,4x
See all Specifications

Product details : BAHCO BE-8010S SCREWDRIVER ERGO IEC 0.4X2.5X75


Maximum comfort with minimal effort thanks to ergonomic design
Comfortable three-component grip provides excellent grip
For working on voltage equipment up to 1000 V
High performance steel alloy, moulded insulation directly on the blade
Easy identification of the tip thanks to the handle marked with the colour-coded symbol
Flat non-rolling front on handle

Technical specifications


Attributes
Logistic Weight30 g
ImprintFlat
Blade length75 mm
Imprint size0,4x
Show UNSPSC/ECL@SS
£ 7.05 excl. VAT
/ Each
£ 8.46 incl. VAT
  • In stock: Next day delivery