Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
BAHCO BE-8510S SCREWDRIVER ERGO IEC COMBI PH1X80
BAHCO BE-8510S SCREWDRIVER ERGO IEC COMBI PH1X80
Insulated screwdrivers Bahco
References
bahco:
BE-8510S
rubix:
80054163
ean:
7314150126507
Technical specifications
Imprint
Phillips
Blade length
80
mm
Imprint size
PH1;5 mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO BE-8510S SCREWDRIVER ERGO IEC COMBI PH1X80
Technical specifications
Attributes
Logistic Weight
60
g
Imprint
Phillips
Blade length
80
mm
Imprint size
PH1;5 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.89
excl. VAT
/
Each
£
13.07
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
WERA 006440 160IS VDE SLIMLINE SCREWDRIVER 3.5/100 K'FORM+
BAHCO 8050SL-2P 2 BLADES INSULATED 1X5.5
ROEBUCK SLOT-HEAD SCREWDRIVER, INSULATED 1000V DIMENSIONS 5.5MM 827108
ITL 02440 1000V INSULATED 1/2IN WHITWORTH FEMALE LINK EXTRACTOR
BAHCO 808061 INSULATED RATCHET SCREWDRIVER INTERCHANGE BLADE SET 6PCS
WERA 005340 190I VDE NUTSPINNER 13.0/125 K'FORM+
WERA 006156 162I VDE SCREWDRIVER PH3/150 K'FORM+
WERA 006380 162IPH/S VDE SCREWDRIVER 1/80 K'FORM+
BAHCO BE-8255S SCREWDRIVER ERGO IEC 1.2X6.5X150
KNIPEX 982055SL SCREWDRIVERS SLIM 232MM
WERA 006605 KK VDE 15 TORQUE TIE EXTRA SLIM 1 15PC
FACOM AT4X150VE PRO-TWIST SCREWDRIVER SLOTTED 4 X 150 MM 1000V VDE
FACOM AT6.5X200VE PRO-TWIST SCREWDRIVER SLOTTED 6.5 X 200 MM 1000V VDE
ROEBUCK 02240 1000V INSULATED 2BA NUT SPINNER
BAHCO BE-7810S NUT DRIVER ERGO IEC 10X125