Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
KNIPEX 982055SL SCREWDRIVERS SLIM 232MM
KNIPEX 982055SL SCREWDRIVERS SLIM 232MM
Insulated screwdrivers Knipex
References
knipex:
98 20 55 SL
rubix:
388A4297
ean:
4003773079736
Technical specifications
Imprint
Flat
Blade length
125
mm
Imprint size
1x5,5 mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 982055SL SCREWDRIVERS SLIM 232MM
Reduced blade isolation diameter for recessed spring and screw elements. Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force. Handle design prevents rolling. Chrome vanadium molybdenum steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
230
x
28
x
29
mm
Logistic Weight
69
g
Imprint
Flat
Blade length
125
mm
Imprint size
1x5,5 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.43
excl. VAT
/
Each
£
13.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 006159 162I VDE SCREWDRIVER PH2/200 K'FORM+
GEDORE VDE2160PH-2 SCREWDRIVER
BAHCO BE-8610S SCREWDRIVER ERGO IEC PH1X80
WERA 006160 165I VDE SCREWDRIVER PZ0/80 K'FORM+
GEDORE PZ1X80MMVDESCRDRVER VDE 2160 PZ 1
WERA 006174 167I VDE SCREWDRIVER TX20/80 K'FORM+
FACOM AT5.5X125VE PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 125 MM 1000V VDE
BAHCO BE-8920S SCREWDRIVER ERGO IEC TX 20X125
WERA 006172 167I VDE SCREWDRIVER TX15/80 K'FORM+
FACOM ATP1X100TVE PROT SD PH 1X100 1000V SLIM
BAHCO B196.040.100 INSULATED SDR SLOT 4.0X0.8X100
BAHCO BE-8620S SCREWDRIVER ERGO IEC PH2X100
WERA 022731 3160I SCREWDRIVER SLOTTED 0.8/4.0/100 K'FORM STAINLESS VDE
KNIPEX 982402SLS CROSS SLOT SCREWDRIVERS SLIM 212MM
FACOM AT4X100TVE PROT SD PARA 4X100 1000V SLIM