WERA 006440 160IS VDE SLIMLINE SCREWDRIVER 3.5/100 K'FORM+

160 iS VDE Insulated Screwdriver with Reduced Blade Diameter for Slotted Screws

See technical information

References

Wera:05006440001
Rubix:2517740
EAN:4013288160089
brand logo

Technical specifications

Imprintflat
Blade length100 mm
Imprint size0,6x3,5 mm

Product details : WERA 006440 160IS VDE SLIMLINE SCREWDRIVER 3.5/100 K'FORM+


Reduced blade diameter with integrated insulation protection so that even low-lying screw and spring elements can be accessed and actuated. Kraftform Plus handle for pleasant, ergonomic working that makes blisters and calluses a thing of the past. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. “Take it easy" tool finder with colour coding according to profiles and size stamp – for simple and rapid accessing of the required tool. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Strengths

Insulated blades for secure work at 1,000 volts
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Hexagonal anti-roll feature against rolling away
Reduced shaft diameter

Technical specifications


Attributes
Imprintflat
Blade length100 mm
Imprint size0,6x3,5 mm
£ 7.56 excl. VAT
/ Each
£ 9.07 incl. VAT
  • In stock: Next day delivery