Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
GUHRING 00429 010.000 REAMER/COUNTERSINK TOOL 9004290100000
GUHRING 00429 010.000 REAMER/COUNTERSINK TOOL 9004290100000
HSS cylindrical hand drill Gühring
References
gühring:
9004290100000
rubix:
345A3447
ean:
4031093120708
Product details
Technical specifications
Product details : GUHRING 00429 010.000 REAMER/COUNTERSINK TOOL 9004290100000
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.62
excl. VAT
/
Each
£
91.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER B10010.5 REAMER 10.50 MM 5986391
DOR HSS REAMER 3.0
GUHRING 00413 025.000 REAMER/COUNTERSINK TOOL 9004130250000
DORMER B9033.0 REAMER 3.00 MM 5986870
GUHRING 00413 015.000 HAND REAMERS HSS
TITEX F1131-14.5 REAMING TOOLS HSS/-CO 5071519
DORMER B1009.5 REAMER 9.50 MM 5986315
DORMER B10011.5 REAMER 11.50 MM 5986237
DORMER B10019.0 REAMER 19.00 MM 5986311
DORMER B1002.0 REAMER 2.00 MM 5986320
TITEX F1131-3.9 REAMING TOOLS HSS/-CO 5071570
TITEX F1131-14 REAMING TOOLS HSS/-CO 5071518
DORMER B1001 REAMER 1 INCH 5986230
DORMER B10013.5 REAMER 13.50 MM 5986259
GUHRING 00413 007.000 HAND REAMERS HSS