Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
CUTLINE HAND REAMER H7 HSS 3.0 MM 869759
CUTLINE HAND REAMER H7 HSS 3.0 MM 869759
Hand reamer h7 - hss
References
giss cutline:
869759
rubix:
869759
ean:
3660338234552
Technical specifications
Diameter
3
mm
Total length
66
mm
Length of cut
31
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE HAND REAMER H7 HSS 3.0 MM 869759
Conical entry on 1/3 of the cut part
Technical specifications
Attributes
Diameter
3
mm
Total length
66
mm
Length of cut
31
mm
Square
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.78
excl. VAT
/
Each
£
24.94
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
CUTLINE HAND REAMER H7 HSS 5.0 MM 869761
GUHRING 00429 008.000 REAMER/COUNTERSINK TOOL 9004290080000
TITEX F1231-8 REAMING TOOLS HSS/-CO 5071693
TITEX F1131-4 REAMING TOOLS HSS/-CO 5071581
TITEX F1131-7 REAMING TOOLS HSS/-CO 5071622
TITEX F1131-4.2 REAMING TOOLS HSS/-CO 5071583
DORMER B1007.0 REAMER 7.00 MM 5986284
DORMER B10025.0 REAMER 25.00 MM 5986353
DORMER B1005/16 REAMER 5/16 INCH 5986260
DORMER B9031.5 REAMER 1.50 MM 5986895
TITEX F1131-6.6 REAMING TOOLS HSS/-CO 5071618
DORMER B3011/8 REAMER 1/8 INCH 5986384
TITEX F1231-16 REAMING TOOLS HSS/-CO 5071682
TITEX F1131-6.8 REAMING TOOLS HSS/-CO 5071620
DOR HSS REAMER 13.0