Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
GUHRING 00490 006.400 NC MACHINE REAMERS HSS-E
GUHRING 00490 006.400 NC MACHINE REAMERS HSS-E
HSS machine drill Gühring
References
gühring:
490 6.400
rubix:
285A3348
manufacturer :
9004900064000
ean:
4031093701631
Technical specifications
Nominal diameter (metric)
6.4
mm
Total length
101
mm
Length of cut
28
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00490 006.400 NC MACHINE REAMERS HSS-E
Technical specifications
Attributes
Nominal diameter (metric)
6.4
mm
Total length
101
mm
Length of cut
28
mm
Body material
hss-e
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.52
excl. VAT
/
Each
£
18.62
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-3.64 REAMING TOOLS HSS/-CO 5072406
TITEX F1352HUN-3.75 REAMING TOOLS HSS/-CO 5072417
TITEX F1352HUN-11.05 REAMING TOOLS HSS/-CO 5072146
TITEX F1352HUN-9.74 REAMING TOOLS HSS/-CO 5073054
TITEX F1352HUN-10.09 REAMING TOOLS HSS/-CO 5072050
TITEX F1352HUN-4.63 REAMING TOOLS HSS/-CO 5072505
TITEX F1352HUN-10.23 REAMING TOOLS HSS/-CO 5072064
DORMER B1805.0 REAMER 5.00 MM 5986900
TITEX F1352HUN-3.76 REAMING TOOLS HSS/-CO 5072418
TITEX F1352HUN-5.47 REAMING TOOLS HSS/-CO 5072589
DORMER HSCO REAMER 10.0 B95410.0
DORMER HSCO REAMER 1.5 B1801.5
TITEX F1352-7 REAMING TOOLS HSS/-CO 5071907
TITEX F1352HUN-1 REAMING TOOLS HSS/-CO 5071941
TITEX F1352HUN-6.4 REAMING TOOLS HSS/-CO 5072720