Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT BI-HEX SOCKET 12 POINT STANDRD 1/2 IN DR 1.13/16 IN A/F
BRITOOL EXPERT BI-HEX SOCKET 12 POINT STANDRD 1/2 IN DR 1.13/16 IN A/F
Socket Expert
References
expert:
E113707
rubix:
2014670
ean:
3258951137079
Technical specifications
Square drive adapter
1/2
''
Length
41
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT BI-HEX SOCKET 12 POINT STANDRD 1/2 IN DR 1.13/16 IN A/F
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
41
mm
Finishing
Chromed
Weight
230
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.05
excl. VAT
/
Each
£
8.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 02420046 3/8 INCH DRIVE X 15/16 DEEP SOCKET BI-HEX
GEDORE 13MMIMPACTSOCKET1/4D K 20 13
KNIPEX 984724 HEXAGON SOCKET WRENCHES 1/2 61MM
FACOM S.1'LA S DEEP BI-HEX SOCKET 1 INCH A/F
FACOM NKD.41L 3/4 IN. LONG IMPACT SOCKET, 12-POINT, 41 MM
STAHLWILLE 25020027 27-3/4 DEEP HEX SOCKET
ISS BH08M19 BI-HEX IMPACT SOCKET 1/2 DRIVE 19MM
FACOM K.33LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 33LA
FACOM SOCKET NS.14LA
FACOM S.15 S BI-HEX SOCKET 1/2 INCH DRIVE 15MM
FACOM SOCKET NS.17LA
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 21MM
ROEBUCK SOCKET 1/2 DRIVE 1/2 INCH A/F
FACOM SOCKET NKB.32
ROEBUCK 880266 1/2IN DRIVE HEX /6 POINT 5/8IN A/F SOCKETS