Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 9MM
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 9MM
Socket Expert
References
expert:
E030938
rubix:
2517596
ean:
3258950309385
Technical specifications
Square drive adapter
3/8
''
Length
25.7
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 9MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
25.7
mm
Finishing
Chromed
Weight
20
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.45
excl. VAT
/
Each
£
4.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK HEX SOCKET 1/4 DRIVE X 10MM
GEDORE 19 L 30 SOCKET 1/2 LONG HEXAGON MM
BAHCO 7805SM-28 SOCKET DEEP 1/2IN
GEDORE INK 19-12 S/DRIVER BIT SKT 1/2SQ DRV IN-HEX
BAHCO A6800DM-11 SOCKET 1/4IN AEROSPACE
FACOM K.24B K-B SOCKET BI-HEX 3/4 INCH DRIVE 24MM
FACOM S.30LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 30MM
GEDORE 13MM 1/2DR SOCKET 19-13
BAHCO 6700SZ-1/4 SOCKET 1/4
FACOM SOCKET NSB.21
FACOM K.35HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 35MM
FACOM R.11E R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 11MM
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 7/8 A/F
BRITOOL EXPERT SOCKET 12 POINT STANDARD 3/8 INCH 16MM
GEDORE RED R73002419 24MM 3/4 INCH SQUARE DRIVE LONG IMPACT SOCKET