Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT SOCKET 12 POINT STANDARD 3/8 INCH 16MM
BRITOOL EXPERT SOCKET 12 POINT STANDARD 3/8 INCH 16MM
Socket Expert
References
expert:
E113839
rubix:
2014812
ean:
3258951138397
Technical specifications
Square drive adapter
3/8
''
Length
25.7
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT SOCKET 12 POINT STANDARD 3/8 INCH 16MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
25.7
mm
Finishing
chromed
Weight
46
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.91
excl. VAT
/
Each
£
4.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 21MM
BAHCO K7806M-22 POWER SOCKET 1/2 DEEP
STAHLWILLE 03010027 1/2 INCH DRIVE X 27MM SOCKET BI-HEX
FACOM K.54B K-B SOCKET BI-HEX 3/4 INCH DRIVE 54MM
GEDORE RED R61001514 15MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
FACOM SOCKET NS.14A
GEDORE 19 18 SOCKET 1/2 HEXAGON MM
BAHCO K6701M-10 IMPACT SOCKET 1/4
ROEBUCK HEX IMPACT SOCKET DEEP 1/4 DRIVE 5/16 INCH A/F
BAHCO K7801M-25 POWER SOCKET 1/2
ROEBUCK 880217 3/8IN DRIVE 6 POINT 20MM SOCKET
FACOM S.13/16LA S DEEP BI-HEX SOCKET 13/16 INCH A/F
ROEBUCK HEX SOCKET DEEP 1/4 DRIVE X 13MM
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 15MM
BRITOOL EXPERT BI-HEX SOCKET 12 POINT STANDARD 1/2 IN DR 25/32 IN A/F