Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT SPARK PLUG BI-HEX SOCKET 3/8 INCH DRIVE 14MM
BRITOOL EXPERT SPARK PLUG BI-HEX SOCKET 3/8 INCH DRIVE 14MM
Socket Expert
References
expert:
E200301
rubix:
2014271
ean:
3258952003014
Technical specifications
Square drive adapter
3/8
''
Diameter
14
mm
Length
63.5
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT SPARK PLUG BI-HEX SOCKET 3/8 INCH DRIVE 14MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Diameter
14
mm
Length
63.5
mm
Weight
75
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.53
excl. VAT
/
Each
£
5.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM J.19LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 19MM
BAHCO 7800DZ-25/32 SOCKET 1/2
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 10MM
ROEBUCK 880272 1/2IN DRIVE HEX /6 POINT 7/8IN A/F SOCKETS
ROEBUCK SOCKET 1/4 HEX 11MM 865360
"FACOM EF.6DM8L MAGNETIC SOCKET 1/4"" FOR HEX SCREWS 8MM"
FACOM SOCKET D.146A
STAHLWILLE 02020022 3/8 INCH DRIVE X 22MM SOCKET EX DP BI-HEX
FACOM SOCKET NKD.16A
GEDORE 24MM 1/2DR SKT 19-24
FACOM J.23H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 23MM
GEDORE 19 28 SOCKET 1/2 HEXAGON MM
BAHCO A6700DZ-1/4 SOCKET 1/4 AEROSPACE
BRITOOL EXPERT E11 DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 21MM
FACOM NSX.55L TORX 1/2 MALE IMPACT SOCKETS 55