Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 24MM 1/2DR SKT 19-24
GEDORE 24MM 1/2DR SKT 19-24
Socket hexagonal UD-profile 19
References
gedore:
19 24
rubix:
120A5667
manufacturer :
6131850
ean:
4010886613184
Technical specifications
Square drive adapter
1/2
''
Diameter
24
mm
Length
41.5
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 24MM 1/2DR SKT 19-24
Socket 1/2" 24 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
Logistic Weight
132
g
Square drive adapter
1/2
''
Diameter
24
mm
Length
41.5
mm
Finishing
Chromed
Weight
132
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.92
excl. VAT
/
Each
£
16.70
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
FACOM K36B K-B SOCKET BI-HEX 3/4 INCH DRIVE 36MM
FACOM K.30HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 30MM
GEDORE 12MM1/2DRIMPSOCKET K 19 12
BAHCO 7805SM-32 SOCKET DEEP 1/2IN
"KNIPEX 98477/8"" HEXAGON SOCKET WRENCHES 1/2 58MM"
FACOM SOCKET NS.22LA
ROEBUCK 880173 1/2IN DRIVE SOCKET BI-HEX15MM
FACOM K.41HB K-HB SOCKET HEX 3/4 INCH DRIVE 41MM
GEDORE 3/4AF 1/2DR DEEP SKT D 19 L
GEDORE 12MMBIHEXSOCKET1/2DR D 19 12
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 41MM
ROEBUCK HEX SOCKET DEEP 1/4 DRIVE X 8MM
FACOM SOCKET NK.33LA
ROEBUCK DEEP HEX IMPACT SOCKET 1/4 INCH DRIVE X 6MM
ROEBUCK 880273 1/2IN DRIVE HEX /6 POINT 15/16IN A/F SOCKETS