BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 10MM


Long Socket

References
expert:E113758
rubix:2014739
ean:3258951137581
brand logo
brand logo
Technical specifications
Square drive adapter1/4 ''
Diameter10 mm
Length49.5 mm
See all Specifications

Product details : BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 10MM


Strengths

•Chrome vanadium steel
Maxi Drive Profile - tightening torque applied to the sides rather than to the angles of the nut
High chrome finish
For manual use

Applications

Manual Use

Technical specifications


Attributes
Square drive adapter1/4 ''
Diameter10 mm
Length49.5 mm
FinishingChromed
Number of sides1
Weight41 g
Show UNSPSC/ECL@SS
£ 4.73 excl. VAT
/ Each
£ 5.68 incl. VAT
  • Usually arrives within 14 working days