Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E11 DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 21MM
BRITOOL EXPERT E11 DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 21MM
Socket Expert
References
expert:
E117286
rubix:
2014623
ean:
3258951172865
Technical specifications
Square drive adapter
1/2
''
Length
79
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E11 DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 21MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
79
mm
Finishing
chromed
Weight
200
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.65
excl. VAT
/
Each
£
12.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK SET06MMS IMPACT SOCKET SET 3/8 INCH DRIVE 14 PIECE SET
FACOM SOCKET NM.56A
ROEBUCK 880258 3/8IN DRIVE HEX /6 POINT 15/16IN A/F SOCKETS
STAHLWILLE 03020010 1/2 INCH DRIVE X 10MM DEEP SOCKET BI-HEX
SEALEY AK5521 3PC IMPACT SOCKET ADAPTOR SET
BAHCO 7800SM-13 SOCKET 1/2
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 20MM
FACOM RB7/16 RB SOCKET THIN WALL HEX 1/4 INCH DRIVE 7/16 A/F
FACOM NSD.23B 1/2 INCH DRIVE 23 MM 12 P IMPACT SOCKET
GEDORE 1.13/16AF 1DR SOCKET K 21
GEDORE IMPACT SOCKET K19 13MM
BAHCO K8906M-24 3/4 DEEP IMPACT SOCKET 24MM
ROEBUCK 06M21L DEEP IMPACT SOCKET 3/8 INCH DRIVE X 21MM
STAHLWILLE 01020007 40L HEX SOCKET EXTRA DEEP 7.0MM
GEDORE 14MM1/2DRDEEPIMPSKT K 19 L 14