References
Expert:E117279
Rubix:2014616
EAN:3258951172797

Product details : EXPERT DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 13MM
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 13 mm |
| Length | 79 mm |
| Finishing | chromed |
| Weight | 115 g |
Show UNSPSC/ECL@SS
£ 9.15 excl. VAT
/ Each
£ 10.98 incl. VAT
- Usually arrives within 14 working days