References
Expert:E194675
Rubix:2013987
EAN:3258951946756

Documents
Product details : EXPERT 1/4 INCH SOCKET 13 PIECE SET
- 1/4" hex sockets: 4-4.5-5-5.5-6-7-8-9-10-11-12-13-14 mm.
- Supplied on metallic rack.
- Supplied on metallic rack.
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Diameter | 14 mm |
| Finishing | chromed |
| Weight | 370 g |
Show UNSPSC/ECL@SS
£ 28.35 excl. VAT
/ Each
£ 34.02 incl. VAT
- In stock: Next day delivery