ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 12MM
1/2" drive deep metric sockets
See technical informationSee documentsReferences
Roebuck:4981752
Rubix:244933
Documents
Product details : ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 12MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 12 mm |
| Length | 78 mm |
Show UNSPSC/ECL@SS
£ 4.74 excl. VAT
/ Each
£ 5.69 incl. VAT
- Usually arrives within 14 working days

