Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 12MM
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 12MM
Socket Expert
References
expert:
E117265
rubix:
2014708
ean:
3258951172650
Technical specifications
Square drive adapter
1/2
''
Length
79
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 12MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
79
mm
Finishing
Chromed
Weight
105
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.88
excl. VAT
/
Each
£
10.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 1-3/16IN AF 30MM
KNIPEX 984713 HEXAGON SOCKET WRENCHES 1/2 55MM
STAHLWILLE 03030010 1/2 INCH DRIVE X 10MM HEX SOCKET
FACOM SOCKET B.S16A2
BAHCO 7800DM-27 SOCKET 1/2
FACOM S.15H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 15MM
R.3/16 FACOM STOCKET AF 3/16 HEXAGONAL
GEDORE 8MM IMPACTSOCKET3/8D K 30 8
BAHCO 7800SM-8 SOCKET 1/2
FACOM R5.5LA R DEEP HEX SOCKET 6-POINT OGV 1/4 INCH DRIVE 5.5MM
FACOM SOCKET M.85HA
BAHCO A6700DZ-9/16 SOCKET 1/4 AEROSPACE
FACOM LONG SOCKET RTX.10
ROEBUCK SOCKET 1/4 HEX 11MM 865360
STAHLWILLE 01030013 1/4 INCH DRIVE X 13MM SOCKET BI-HEX