Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 5MM
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 5MM
Socket Expert
References
expert:
E113752
rubix:
2014733
ean:
3258951137529
Technical specifications
Square drive adapter
1/4
''
Length
49.5
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 5MM
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
49.5
mm
Finishing
Chromed
Weight
18
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.73
excl. VAT
/
Each
£
5.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 880273 1/2IN DRIVE HEX /6 POINT 15/16IN A/F SOCKETS
FACOM J.21H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 21MM
STAHLWILLE 02010018 3/8 INCH DRIVE X 18MM SOCKET BI-HEX
FACOM J.10LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 10MM
ROEBUCK HEX SOCKET 1/4 DRIVE X 6MM
FACOM SOCKET J.13AVSE
FACOM SOCKET NS.13/16A
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 21MM
SEALEY AK5521 3PC IMPACT SOCKET ADAPTOR SET
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE A/F
BAHCO A7402DZ-3/8 SOCKET 3/8 AEROSPACE
GEDORE IMPACTSKT5/8AF K19-5/8AF
FACOM SOCKET NM.22A
FACOM R.14 R HEX SOCKET 1/4 INCH SQUARE DRIVE 14MM
STAHLWILLE 02420032 3/8 INCH DRIVE X 1/2 DEEP SOCKET BI-HEX