Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 880273 1/2IN DRIVE HEX /6 POINT 15/16IN A/F SOCKETS
ROEBUCK 880273 1/2IN DRIVE HEX /6 POINT 15/16IN A/F SOCKETS
1/2" hex sockets af
References
roebuck:
880273
rubix:
226A9010
ean:
3660338336973
Technical specifications
Square drive adapter
1/2
''
Length
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 880273 1/2IN DRIVE HEX /6 POINT 15/16IN A/F SOCKETS
Standard : ISO 2725-1 - ISO 1711-1 - ISO 1174-1 - DIN 3124
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
40
mm
Diameter (inch)
15/16
''
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.18
excl. VAT
/
Each
£
2.62
incl. VAT
In stock: Next day delivery
Select variants (27)
Add to cart
Check our products from related categories
BAHCO K8901M-28 IMPACT SOCKET 3/4
GEDORE K21L24 1INDRIVE X 24MM DEEP IMPACT SOCKET
GEDORE 8MM IMPACTSOCKET1/4D K 20 8
STAHLWILLE 75MM 1IN DR IMP SOCK 26010075
FACOM K.35LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 35LA
BAHCO A6800DZ-3/8 SOCKET 1/4 AEROSPACE
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 17MM
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 2.1/4 A/F
BAHCO A6800DM-12 SOCKET 1/4IN AEROSPACE
GEDORE 10MMIMPACTSOCKET3/8D K 30 10
FACOM SOCKET M.50HA
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 13MM
GEDORE RED R61001914 19MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
FACOM 3/8SD BI-HEX DEEP SOCKET 1/4AF
STAHLWILLE 02010018 3/8 INCH DRIVE X 18MM SOCKET BI-HEX