FACOM SOCKET J.13AVSE
J.AVSE-Sockets 3/8 "12-points insulated 1000 volts VSE series
See technical informationReferences
Facom:J.13AVSE
Rubix:1238828
EAN:3148510276168



Product details : FACOM SOCKET J.13AVSE
J.AVSE-Sockets 3/8 "12-points insulated 1000 volts VSE series
- Sockets for manual use.
-Drive square 3/8” - 9.53 mm.
-OGV ® profile.
- Sockets for manual use.
-Drive square 3/8” - 9.53 mm.
-OGV ® profile.
Technical specifications
Attributes
| Logistic Weight | 45 g |
|---|---|
| Packaged dimensions (D x W x H) | 47x24x24 mm |
| Package weight | 45 g |
| Square drive adapter | 3/8 '' |
| Diameter | 18 mm |
| Length | 46 mm |
| Finishing | insulated |
| Weight | 45 g |
Show UNSPSC/ECL@SS
£ 19.93 excl. VAT
/ Each
£ 23.92 incl. VAT
- Delivery usually within ( 14 ) days
