Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE IMPACTSKT5/8AF K19-5/8AF
GEDORE IMPACTSKT5/8AF K19-5/8AF
Impact wrench 1/2 socket wrench "6-side K 19
References
gedore:
K 19 5/8AF
rubix:
114A6936
manufacturer :
6163460
ean:
4010886616345
Technical specifications
Square drive adapter
1/2
''
Length
38
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE IMPACTSKT5/8AF K19-5/8AF
Impact socket 1/2" hex 5/8" Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
Logistic Weight
121
g
Square drive adapter
1/2
''
Length
38
mm
Finishing
polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.64
excl. VAT
/
Each
£
9.17
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 08M22LM MAG DEEP IMPACT SOCKET 1/2 INCH DRIVE 22MM
BRITOOL EXPERT E03 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 25MM
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 17MM
BAHCO 7805DM-13 SOCKET 1/2
ROEBUCK SOCKET 1/2 DRIVE 15/16 INCH A/F
BAHCO 7400SM-21 SOCKET 3/8
ROEBUCK 880142 3/8IN DRIVE SOCKET BI-HEX13MM
FACOM 1/4 SQUARE DRIVE SOCKET 7/ R.7/32
STAHLWILLE 03410040 1/2 INCH DRIVE X 3/4 SOCKET BI-HEX
STAHLWILLE 1/2 INCH DRIVE X 13/16 SOCKET BI-HEX
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 30MM
ISS BH1211L 11/16 DEEP BI-HEX 3/4 IN SQUARE DRIVE
BAHCO 7800DM-19 SOCKET 1/2
GEDORE D19-28MM 6135250 SOCKET 1/2IN DRIVE
BAHCO 7805DM-21 SOCKET 1/2