Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 14MM
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 14MM
Socket Expert
References
expert:
E113762
rubix:
2014743
ean:
3258951137628
Technical specifications
Square drive adapter
1/4
''
Length
49.5
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 14MM
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
49.5
mm
Finishing
Chromed
Weight
68
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.73
excl. VAT
/
Each
£
5.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 880335 1/2DRIVE BI- HEX SOCKET 36MM
FACOM S.26LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 26MM
GEDORE 1AF 1/2DR SOCKET D 19 1AF
FACOM R.8EL 1/4 INCH LONG-REACH 12P SOCKET 8MM
IMPACT SOCKET SUPPLIES 1/2 INCH EXTENSION 600M O/A E0824
GEDORE 3/8 DRIVE 13M SOCKET D 30 L 13
FACOM J.24H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 24MM
GEDORE RED R73003019 30MM 3/4 INCH SQUARE DRIVE LONG IMPACT SOCKET
"KNIPEX 98375/8"" HEXAGON SOCKET WRENCHES 3/8 46MM"
ROEBUCK HEX SOCKET 1/4 DRIVE X 6MM
FACOM K19B K-B SOCKET BI-HEX 3/4 INCH DRIVE 19MM
FACOM J.21LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 21MM
BAHCO A7400DM-17 SOCKET 3/8IN AEROSPACE
STAHLWILLE 03020018 1/2 INCH DRIVE X 18MM DEEP SOCKET BI-HEX
BAHCO K8906M-24 3/4 DEEP IMPACT SOCKET 24MM