Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 12MM
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 12MM
Socket Expert
References
expert:
E031507
rubix:
2517570
ean:
3258950315072
Technical specifications
Square drive adapter
3/8
''
Length
45.5
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 12MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
45.5
mm
Finishing
Chromed
Weight
53
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.97
excl. VAT
/
Each
£
7.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO A6800DZ-3/8 SOCKET 1/4 AEROSPACE
FACOM SOCKET NM.33A
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 32MM
BAHCO A7400DZ-19/32 SOCKET 3/8 AEROSPACE
FACOM S.24 S BI-HEX SOCKET 1/2 INCH DRIVE 24MM
ROEBUCK HEX IMPACT SOCKET 3/8 DRIVE X 24MM
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 13MM
FACOM SOCKET NK.38LA
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 21MM
GEDORE 7MM IMPACTSOCKET1/4D K 20 7
KNIPEX 984710 HEXAGON SOCKET WRENCHES 1/2 54MM
BAHCO 6700SZ-1/4 SOCKET 1/4
FACOM M.80HA 80MM SOCKET 1IN DRIVE
BAHCO 7805DM-24 SOCKET 1/2
BRITOOL EXPERT E11 DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 24MM