Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E11 DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 24MM
BRITOOL EXPERT E11 DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 24MM
Socket Expert
References
expert:
E117289
rubix:
2014626
ean:
3258951172896
Technical specifications
Square drive adapter
1/2
''
Length
79
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E11 DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 24MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
79
mm
Finishing
Chromed
Weight
255
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.70
excl. VAT
/
Each
£
15.24
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 13MM
ROEBUCK UNIWRENCH SOCKET 3/8 INCH DRIVE X 24MM
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 8MM
BAHCO 8900SM-36 SOCKET 3/4
FACOM R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 7/16 A/F
FACOM NKD.22A 22MM 3/4 DRIVE IMPACT SOCKET NKD-22A
FACOM 1/4 AF 1/4 DRIVE DP IMPACT SOCKET R.1/4EL
FACOM S.34H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 34MM
FACOM S.29H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 29MM
BAHCO 7800SM-16 SOCKET 1/2
STAHLWILLE 02020019 3/8 INCH DRIVE X 19MM SOCKET EX DP BI-HEX
BAHCO A6700DZ-3/16 SOCKET 1/4 AEROSPACE
FACOM S.21LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 21MM
BAHCO 8900DZ-1.1/4 SOCKET 3/4
BAHCO A6700DM-12 SOCKET 1/4IN AEROSPACE