Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 21MM
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 21MM
Socket Expert
References
expert:
E031501
rubix:
2517542
ean:
3258950315010
Technical specifications
Square drive adapter
3/8
''
Length
63.5
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 21MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
63.5
mm
Finishing
chromed
Weight
123
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.59
excl. VAT
/
Each
£
9.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM K.46B K-B SOCKET BI-HEX 3/4 INCH DRIVE 46MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 21MM
ROEBUCK 880125 1/4IN DRIVE HEX SOCKET DEEP 13MM
FACOM SOCKET NK.29LA
STAHLWILLE 01640020 1/4 INCH DRIVE X 5/16 A/F SOCKET DEEP BI-HEX
FACOM S.22LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 22MM
FACOM K.27LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 27LA
FACOM SOCKET NK.26LA
GEDORE 9/16AF1/2DRIMPSKT K 19 9/16AF
BAHCO 7407H 3/8POWER SOCKET HOLDER 1/4
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 21/32 A/F
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 12MM
FACOM NSD.35B 1/2 INCH DRIVE 35MM 12 P IMPACT SOCKET
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 26MM
FACOM SOCKET J.17LAVSE