References
Facom:M.80HA
Rubix:1239258
EAN:3148516634702



Product details : FACOM M.80HA 80MM SOCKET 1IN DRIVE
M.HA - Sockets 1" hex metric
-Tapered base for extra weight.
-Safety lock for ratchets and accessories with piston.
- With release button.
-Presentation: satin chrome.
-Tapered base for extra weight.
-Safety lock for ratchets and accessories with piston.
- With release button.
-Presentation: satin chrome.
Technical specifications
Attributes
| Logistic Weight | 2773 g |
|---|---|
| Packaged dimensions (D x W x H) | 108x108x108 mm |
| Package weight | 2773 g |
| Square drive adapter | 1 '' |
| Diameter | 63.3 mm |
| Length | 106 mm |
| Square | 80 mm |
Show UNSPSC/ECL@SS
£ 186.55 excl. VAT
/ Each
£ 223.86 incl. VAT
- Delivery usually within ( 14 ) days
