Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 9MM
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 9MM
Screwdriver bit socket Expert
References
expert:
E031906
rubix:
2517453
ean:
3258950319063
Technical specifications
Square drive adapter
1/2
''
Length
55
mm
Imprint size
9 mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 9MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
55
mm
Imprint size
9 mm
Imprint
Hex / Allen
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.77
excl. VAT
/
Each
£
6.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
EXPERT E031971 1/2IN DRIVE M12 BIT SOCKET
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 20 T9 1/4 INCH
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 4MM
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 19MM
GEDORE IN30-4 IN30 SCREWDRIVER BIT SOCKET HEX 3/8 INCH DRIVE 4MM
"GEDORE IN 19 LK 10-140 SCREWDRIVER 10MM BIT SOCKET 1/2"" DRIVE BALL END"
STAHLWILLE 3/8 INCH DRIVE X 1/4 IN HEX SOCKET
GEDORE IN32-14 IN32 SCREWDRIVER BIT SOCKET 3/4 INCH SQUARE DRIVE 14MM
"IN19 S/DRIVER BIT SKT 3/8""AF X 1/2""SQ DR"
FACOM 6MM L IN HEX 1/2 DRIVE SOCKET SHP.6LA
GEDORE ITX30-T45 ITX30 SCREWDRIVER BIT SOCKET TORX T45 3/8 INCH
IN19L S/DRIVER BIT SKT M10 X 140
STAHLWILLE 02060010 3/8 INCH DRIVE X M10 INHEX SOCKET TRI-SQUARE
FACOM M14 1/2 DRIVE HEX IMPACT A NSHM.14
STAHLWILLE 01351010 1/4 INCH DRIVE X T10 TORX SOCKET TAMPER