Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
EXPERT E031971 1/2IN DRIVE M12 BIT SOCKET
EXPERT E031971 1/2IN DRIVE M12 BIT SOCKET
Screwdriver bit socket Expert
References
expert:
E031971
rubix:
80988130
ean:
3258950319711
Technical specifications
Square drive adapter
1/2
''
Length
55
mm
Imprint size
M12
See all Specifications
Product details
Technical specifications
Product details : EXPERT E031971 1/2IN DRIVE M12 BIT SOCKET
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
55
mm
Imprint size
M12
Imprint
XZN
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.22
excl. VAT
/
Each
£
6.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 5MM
GEDORE 24MM IN-HEXSOCKET 1D IN 21 24
STAHLWILLE 03450016 1/2 INCH DRIVE X 1/4 INHEX SOCKET
GEDORE SCREWDRIVER BIT SOCKET 3/8 WITH BALL END
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E11
GEDORE 3MM 1/4DR LINHEXSKT IN 20 L 3-60
FACOM STM.5 STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 5MM
GEDORE IN20 SCREWDRIVER BIT SOCKET 1/4 INCH SQUARE DRIVE HEX 8MM
GEDORE IS 19 16X2,5 SCREWDRIVER SOCKET 1/2 16 X 2.5MM
STAHLWILLE 01050004 1/4 INCH DRIVE X 4MM INHEX SOCKETS
FACOM NSX.50B FACOM TORK BIT NSX.50B
STAHLWILLE 02450010 3/8 INCH DRIVE X 5/32 IN HEX SOCKET
FACOM SOCKET SV.14LB
STAHLWILLE 03450032 1/2 INCH DRIVE X 1/2 INHEX SOCKET
STAHLWILLE 01351025 1/4 INCH DRIVE X T25 TORX SOCKET TAMPER