STAHLWILLE 02060010 3/8 INCH DRIVE X M10 INHEX SOCKET TRI-SQUARE
49X Screwdriver Sockets, XZN® - 3//8 in Sq Drive
See technical informationSee documentsReferences
Stahlwille:02060010
Rubix:2018551
EAN:4018754002702



Documents
Product details : STAHLWILLE 02060010 3/8 INCH DRIVE X M10 INHEX SOCKET TRI-SQUARE
For tri-square socket head screws (XZN®), DIN 2324, Chrome Alloy Steel, chrome plated.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x18x52 mm |
|---|---|
| Logistic Weight | 63 g |
| Square drive adapter | 3/8 '' |
| Length | 52 mm |
| Imprint | xzn |
| Imprint size | m10 |
| Model | 49x |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 17.13 excl. VAT
/ Each
£ 20.56 incl. VAT
- Usually arrives within 14 working days
