Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 4MM
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 4MM
Screwdriver bit socket Expert
References
expert:
E031901
rubix:
2517427
ean:
3258950319018
Technical specifications
Square drive adapter
1/2
''
Length
55
mm
Imprint size
4 mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 4MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
55
mm
Imprint size
4 mm
Imprint
hex / allen
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.42
excl. VAT
/
Each
£
6.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T50 1/2 INCH
GEDORE INX 19 12 SCREWDRIVER BIT SOCKET 1/2 INCH XZN M12 6159780
GEDORE INX 19 6 INX19/6 1/2 SQ/DR SPLINE SOCKET
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T10
GEDORE INX 19 10 INX19/10 1/2 SQ/DR SPLINE SOCKET
GEDORE IN20 SCREWDRIVER BIT SOCKET 1/4 INCH SQUARE DRIVE HEX 2.5MM
GEDORE ALLEN SKT 5MM SQ IN 19 L 5-180
STAHLWILLE 1/2 INCH DRIVE SOCKET 03151414
FACOM 10MM INHEX 1/2 DRIVE IMPACT SOC NSHM.10
BRITOOL EXPERT 4 PC 3/8 INCH TRX BIT SOCKET SET
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T25 E030916
STAHLWILLE 01351010 1/4 INCH DRIVE X T10 TORX SOCKET TAMPER
STAHLWILLE 03100060 1/2 DR X T60 INT.TORX DRIVER SOCKET
STAHLWILLE 02100010 3/8 INCH DRIVE X T10 INT.TORX SCREWDRIVER SOCKET
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 20 T15 1/4 INCH