Socket wrench-screwdriver Allen- IN 19
Square drive adapter | 1/2 '' |
---|---|
Length | 60 mm |
Imprint size | 19 mm |
Logistic Weight | 222 g |
---|---|
Square drive adapter | 1/2 '' |
Length | 60 mm |
Imprint size | 19 mm |
Model | in 19 19 |
Imprint | hex / allen |
Finishing | chromed |
Usually arrives within 14 working days