Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T27
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T27
Screwdriver bit socket Expert
References
expert:
E031920
rubix:
2517430
ean:
3258950319209
Technical specifications
Square drive adapter
1/2
''
Length
55
mm
Imprint size
T27
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T27
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
55
mm
Imprint size
T27
Imprint
Torx
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.42
excl. VAT
/
Each
£
6.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE IKS19-PZD2 SCREWDRIVER BIT SOCKET 1/2 PZ2
GEDORE IN 21 27 HEX ADAPTOR 27MM X 1 SQ DRIVE
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 3MM
STAHLWILLE 05100100 3/4 INCH DRIVE X T100 INT.TORX SOCKET
FACOM SXM.25 SXM TORX BIT SOCKET 1/2 INCH DRIVE T25
FACOM STM.5 STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 5MM
GEDORE IN 32 L SCREWDRIVER BIT SOCKET 3/4 IN SQ DR IN HEX 19MM LONG
"STAHLWILLE 03261410 M10 1/2"" DRIVE SOCKET"
STAHLWILLE 02450024 3/8 INCH DRIVE X 3/8 IN HEX SOCKET
STAHLWILLE 01450010 1/4 INCH DRIVE X 5/32 INHEX SOCKET
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T50
FACOM SXM.27 SXM TORX BIT SOCKET 1/2 INCH DRIVE T27
GEDORE BIT SOCKET 3/4 SD - TORX T80 ITX-32-T80
STAHLWILLE 03450032 1/2 INCH DRIVE X 1/2 INHEX SOCKET
STAHLWILLE 05100070 3/4 INCH DRIVE X T70 INT.TORX SOCKET