Socket wrench-screwdriver hex - IN 21
Square drive adapter | 1 '' |
---|---|
Length | 90 mm |
Imprint size | 27 mm |
Logistic Weight | 856 g |
---|---|
Square drive adapter | 1 '' |
Length | 90 mm |
Imprint size | 27 mm |
Model | in 21 27 |
Imprint | hex / allen |
Finishing | chromed |
Usually arrives within 14 working days