GEDORE IKS19-PZD2 SCREWDRIVER BIT SOCKET 1/2 PZ2
Socket wrench-screwdriver PoziDriv - IKS 19 PZD
See technical informationReferences
Gedore:IKS 19 PZD 2
Rubix:249A0881
Manufacturer :6156680
EAN:4010886615669

Product details : GEDORE IKS19-PZD2 SCREWDRIVER BIT SOCKET 1/2 PZ2
Screwdriver bit socket 1/2" PZ 2 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, gun-metal finish Tip as per DIN ISO 8764-1 PZ
Technical specifications
Attributes
| Logistic Weight | 77 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Length | 60 mm |
| Imprint | pozidriv |
| Imprint size | pzd2 |
| Model | pzd2 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 13.35 excl. VAT
/ Each
£ 16.02 incl. VAT
- Delivery usually within ( 8 ) days
