Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T50
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T50
Screwdriver bit socket Expert
References
expert:
E031924
rubix:
2517434
ean:
3258950319247
Technical specifications
Square drive adapter
1/2
''
Length
55
mm
Imprint size
T50
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T50
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
55
mm
Imprint size
T50
Imprint
Torx
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.03
excl. VAT
/
Each
£
7.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 01120006 44K INHEX SOCKET 1/4 INCH DRIVE 6MM
STAHLWILLE 01351015 1/4 INCH DRIVE X T15 TORX SOCKET TAMPER
GEDORE IN30-10 IN30 SCREWDRIVER BIT SOCKET HEX 3/8 INCH DRIVE 10MM
GEDORE IS 19 8X1,2 SCREWDRIVER WRENCH M8
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 3MM
GEDORE 4MMBALLEND1/4DRSKT IN 20 K 4
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T40
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 20 T40 1/4 INCH
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T27
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE POZIDRIV 3
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T10
EXPERT E031971 1/2IN DRIVE M12 BIT SOCKET
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE PHILLIPS 1
STAHLWILLE 03131460 LONG TORX DR SOCKET 1054.TX.T.60
STAHLWILLE 02100015 3/8 INCH DRIVE X T15 INT.TORX SCREWDRIVER SOCKET