References
Stahlwille:03261410
Rubix:80102990
EAN:4018754007226



Product details : "STAHLWILLE 03261410 M10 1/2"" DRIVE SOCKET"
For spline bolts (XZN®), DIN 2324, extra long, chrome-alloy-steel, chrome plated.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x25x143 mm |
|---|---|
| Logistic Weight | 142 g |
| Square drive adapter | 1/2 '' |
| Length | 140 mm |
| Imprint | xzn |
| Imprint size | m10 |
| Model | 3054x |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 20.17 excl. VAT
/ Each
£ 24.20 incl. VAT
- Usually arrives within 14 working days
