Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T55
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T55
Screwdriver bit socket Expert
References
expert:
E031925
rubix:
2517435
ean:
3258950319254
Technical specifications
Square drive adapter
1/2
''
Length
55
mm
Imprint size
t55
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T55
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
55
mm
Imprint size
t55
Imprint
torx
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.05
excl. VAT
/
Each
£
9.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 01351030 1/4 INCH DRIVE X T30 TORX SOCKET TAMPER
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T10
FACOM NSX.50B FACOM TORK BIT NSX.50B
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 7MM
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE PHILLIPS 1
FACOM 5MM 1/2IN DRIVE SOCKET BIT SHP.5ELA
GEDORE IN20 SCREWDRIVER BIT SOCKET 1/4 INCH SQUARE DRIVE HEX 4MM
GEDORE INX 19 10 INX19/10 1/2 SQ/DR SPLINE SOCKET
GEDORE IN 32 L SCREWDRIVER BIT SOCKET 3/4 IN SQ DR IN HEX 22MM LONG
GEDORE 6MML INHEXSOCKET3/8D IN30L-6
GEDORE ALLEN SKT 5MM SQ IN 19 L 5-180
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 9MM
STAHLWILLE 01120004 44K INHEX SOCKET 1/4 INCH DRIVE 4MM
STAHLWILLE 03050019 1/2 INCH DRIVE X 19MM INHEX SOCKET
FACOM SXM45 SXM TORX BIT SOCKET 1/2 INCH DRIVE T45