GEDORE IN 32 L SCREWDRIVER BIT SOCKET 3/4 IN SQ DR IN HEX 22MM LONG


Socket wrenches socket 3/4" din 3120-iso 1174

References
gedore:IN 32 L 22-155
rubix:2515797
manufacturer :2003538
ean:4010886876442
brand logo
brand logo
Technical specifications
Square drive adapter3/4Β ''
Length155Β mm
Imprint size22 mm
See all Specifications

Product details : GEDORE IN 32 L SCREWDRIVER BIT SOCKET 3/4 IN SQ DR IN HEX 22MM LONG


Screwdriver bit socket 3/4", long, in-hex 22 mm Acc. to DIN 7422 Square drive as per DIN 3120 - D 20, ISO 1174, with locking pin Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated

Technical specifications


Attributes
Logistic Weight730Β g
Square drive adapter3/4Β ''
Length155Β mm
Imprint size22 mm
ModelIN 32 L 22-155
ImprintHex / Allen
FinishingChromed
Show UNSPSC/ECL@SS
Β£ 75.82 excl. VAT
/ Each
Β£ 90.98 incl. VAT
  • Usually arrives within 14 working days