GEDORE 6MML INHEXSOCKET3/8D IN30L-6
Socket wrench-screwdriver long hex-IN 30 L
See technical informationReferences
Gedore:IN 30 L 6
Rubix:119A5967
Manufacturer :1394355
EAN:4010886804179


Technical specifications
| Square drive adapter | 3/8 '' |
|---|---|
| Length | 95 mm |
| Imprint | hex / allen |
Product details : GEDORE 6MML INHEXSOCKET3/8D IN30L-6
Screwdriver bit socket 3/8", long 6 mm Acc. to DIN 7422 Square drive as per DIN 3120 - C 10, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated
Technical specifications
Attributes
| Logistic Weight | 53 g |
|---|---|
| Square drive adapter | 3/8 '' |
| Length | 95 mm |
| Imprint | hex / allen |
| Imprint size | 6 mm |
| Model | in 30 l 6-95 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 12.70 excl. VAT
/ Each
£ 15.24 incl. VAT
- Delivery usually within ( 8 ) days