GEDORE ALLEN SKT 5MM SQ IN 19 L 5-180


Socket wrench-screwdriver long hex - IN 19 L

References
gedore:IN 19 L 5-180
rubix:133A9272
manufacturer :6157140
ean:4010886615713
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Length180 mm
Imprint size5 mm
See all Specifications

Product details : GEDORE ALLEN SKT 5MM SQ IN 19 L 5-180


Screwdriver bit socket 1/2", long 5 mm Acc. to DIN 7422 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated * t = stepped hexagon bit 13 mm * not standardised

Technical specifications


Attributes
Logistic Weight131 g
Square drive adapter1/2 ''
Length180 mm
Imprint size5 mm
ModelIN 19 L 5-180
ImprintHex / Allen
FinishingChromed
Show UNSPSC/ECL@SS
£ 15.97 excl. VAT
/ Each
£ 19.16 incl. VAT
  • Usually arrives within 14 working days