Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T10
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T10
Screwdriver bit socket Expert
References
expert:
E030122
rubix:
2517501
ean:
3258950301228
Technical specifications
Square drive adapter
1/4
''
Length
33
mm
Imprint size
t10
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T10
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
33
mm
Imprint size
t10
Imprint
torx
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.65
excl. VAT
/
Each
£
4.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE POZIDRIV 3
GEDORE IN30-4 IN30 SCREWDRIVER BIT SOCKET HEX 3/8 INCH DRIVE 4MM
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 20 T25 1/4 INCH
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T25
STAHLWILLE M10 MULTI-SPLINE 1/2 INCH DRIVE SOCKET 54X 03060010
STAHLWILLE 03131460 LONG TORX DR SOCKET 1054.TX.T.60
"STAHLWILLE 23050012 1/2"" IMPACT INHEX SOCKET 12MM"
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T55
FACOM 8LA 1/2 DRIVE LONG SOCKET SHP.8LA
STAHLWILLE 1/2 INCH DRIVE SOCKET 03151414
STAHLWILLE 1/4 INCH DRIVE X 5MM INHEX SOCKETS
BRITOOL EXPERT 3/8 INCH BIT SOCKET TORX BIT T40
STAHLWILLE 01351008 1/4 INCH DRIVE X T8 TORX SOCKET TAMPER
STAHLWILLE 02100010 3/8 INCH DRIVE X T10 INT.TORX SCREWDRIVER SOCKET
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T40