Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
BRIT EXP S/DRIVER 1000V PH0X75
BRIT EXP S/DRIVER 1000V PH0X75
Insulated screwdrivers Expert
References
expert:
E165414
rubix:
2014225
ean:
3258951654149
Technical specifications
Imprint
Phillips
Blade length
75
mm
Imprint size
PH0
Product details
Technical specifications
Product details : BRIT EXP S/DRIVER 1000V PH0X75
Technical specifications
Attributes
Imprint
Phillips
Blade length
75
mm
Imprint size
PH0
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.97
excl. VAT
/
Each
£
7.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 05003451001 KOMPAKT VDE INTERCHANGEABLE BLADE POZI PZ 1/154MM
ROEBUCK VDE 1000V INSULATED SCREWDRIVER POZIDRIV PZ 0 X 60MM
BRIT EXP S/DRIVER 1000V 55X150
GEDORE 8MM VDE SCREWDRIVER VDE 2170 8
ROEBUCK 02290 1000V INSULATED 10MM NUT SPINNER
ROEBUCK 02270 1000V INSULATED 3BA/7MM NUT SPINNER
ITL 02506 1000V INSULATED 1/2IN BSF FEM X 1/4IN WHT MLE LINK EXTRACTOR
GEDORE VDE2160PH-2 SCREWDRIVER
ROEBUCK 1000V INSULATED SD SLOTTED 150MM SCREWDRIVER
WERA KOMPAKT VDE INTERCHANGEABLE BLADE PHILLIPS PH 1 X 154MM
BAHCO 8010SL-2P 2 BLADES INSULATED 0.4X2.5
WERA 006156 162I VDE SCREWDRIVER PH3/150 K'FORM+
BRITOOL EXPERT VOLTAGE TESTER 100-500V 35X65 E161101
FACOM AT2.5X75VE PRO-TWIST SCREWDRIVER SLOTTED 2.5 X 75 MM 1000V VDE
WERA 006184 167I VDE SCREWDRIVER TX8/80 K'FORM+