Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
BAHCO 8010SL-2P 2 BLADES INSULATED 0.4X2.5
BAHCO 8010SL-2P 2 BLADES INSULATED 0.4X2.5
Insulated screwdrivers Bahco
References
bahco:
8010SL-2P
rubix:
2524067
ean:
7314150243853
Technical specifications
Imprint
Flat
Blade length
100
mm
Imprint size
0,4x2,5 mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 8010SL-2P 2 BLADES INSULATED 0.4X2.5
Technical specifications
Attributes
Logistic Weight
30
g
Imprint
Flat
Blade length
100
mm
Imprint size
0,4x2,5 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.29
excl. VAT
/
Each
£
14.75
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
FACOM AT12X250VE PRO-TWIST SCREWDRIVER SLOTTED 12 X 250 MM 1000V VDE
FACOM AT6.5X150VE SCREWDRIVER 6.5X150 1000V
KNIPEX 982615 SCREWDRIVERS TORX 185MM
BAHCO 806-1-1 MAINS TESTER 3X65150-250V
WERA 006154 162I VDE SCREWDRIVER PH2/100 K'FORM+
WERA 005320 190I VDE NUTSPINNER 9.0/125 K'FORM+
GEDORE VDE 2172 55 SCREWDRIVER SLIM SLOTTED 5.5 MM
FACOM AT10X200VE INSULATED SCREWDRIVER
BAHCO B196.030.100 INSULATED SDR SLOTT 3X0.5X100
WERA 005330 190I VDE NUTSPINNER 11.0/125 K'FORM+
WERA 030103 1578A SCREWDRIVER SLOTTED 0.40/2/60 ESD
BRITOOL EXPERT VOLTAGE TESTER 100-500V 35X65 E161101
BAHCO 808062 INSULATED RATCHET SCREWDRIVER INTERCHANGE BLADE SET 6PCS
GEDORE PZ2X80MMVDESCRDRVER VDE 2160 PZ 2
BAHCO BE-8820S SCREWDRIVER ERGO IEC PZ2X100