ROEBUCK 02290 10MM NUT SPINNER (150MM STUD CLEARANCE)
Totally insulated nut spinners
See technical informationReferences
Roebuck:3974892
Rubix:2016496
Product details : ROEBUCK 02290 10MM NUT SPINNER (150MM STUD CLEARANCE)
Manufactured to IEC 600900:2004, Category "C". Nylon 11 injection moulded for strength and durability. Totally insulated handle and shank for maximum safety, with a 150mm stud clearance.
Technical specifications
Attributes
| Blade length | 150 mm |
|---|
Show UNSPSC/ECL@SS
£ 33.68 excl. VAT
/ Each
£ 40.42 incl. VAT
- In stock: Next day delivery


