Weldon side lock holder din 69871
Type of attachment | SK40 |
---|---|
Length without attachment | 50 mm |
Type of attachment | SK40 |
---|---|
Length without attachment | 50 mm |
Threading diameter | 8 mm |
Internal cooling | Yes |
Pull thread diameter | 16 mm |
Usually arrives within 14 working days