Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Miller holder mandrels
Miller holder mandrels
OMEGAPROD OM31208 DV40 S/L 10 63 AD G2.520000
OMEGAPROD OM31208 DV40 S/L 10 63 AD G2.520000
Miller holder mandrels Omega Products
References
omega products:
OM31208
rubix:
293A8976
Technical specifications
Reaming diameter drilling hole
10
mm
See all Specifications
Product details
Technical specifications
Product details : OMEGAPROD OM31208 DV40 S/L 10 63 AD G2.520000
Technical specifications
Attributes
Reaming diameter drilling hole
10
mm
Use
Mounting Straight Shank Tools with Weldon Flat
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.71
excl. VAT
/
Each
£
40.45
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
SANDVIK AE10-A12-SS-025 MILLING CUTTER EXCHANGEABLE HEAD 5721467
SANDVIK A1B20-5012063 SOLID HOLDING TOOL 5721791
SANDVIK ER-EH20-16-038 COROMANT EH TO ER ADAPTOR 6854917
OMEGAPROD OM31066 BT40 FMB 27 100 AD G2.520000
CUTLINE HSK 63 SIDE LOCK HOLDER 18.0 MM X 100L 868331
SANDVIK AA3B20-5051143 SOLID HOLDING TOOL 5721207
SANDVIK HA10-WE20-B052-100 8330597
SANDVIK HA10-WE16-B048-100 SOLID HOLDING TOOL 8330596
SANDVIK A2B20-5012080 SOLID HOLDING TOOL 5722054
SANDVIK A2B20-3016063 SOLID HOLDING TOOL 5721933
CUTLINE SK40 SIDE LOCK HOLDER DIN 69871 8.0 MM X 50L 847511
SANDVIK HA10-WE32-B072-100 SOLID HOLDING TOOL 8330599
SANDVIK AE16-A19-CS-075 MILLING CUTTER EXCHANGEABLE HEAD 5721517
SANDVIK A1B20-4025100 SOLID HOLDING TOOL 5721527
SANDVIK AEH20-A18.7-SH-190 MILLING CUTTER EXCHANGEABLE HEAD 6854907