Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Miller holder mandrels
Miller holder mandrels
SANDVIK A1B20-5012063 SOLID HOLDING TOOL 5721791
SANDVIK A1B20-5012063 SOLID HOLDING TOOL 5721791
Miller holder mandrels Sandvik Coromant
References
sandvik coromant:
A1B20-50 12 063
rubix:
317A1922
manufacturer :
5721791
Product details
Technical specifications
Product details : SANDVIK A1B20-5012063 SOLID HOLDING TOOL 5721791
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
151.70
excl. VAT
/
Each
£
182.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OMEGAPROD OM31068 BT40 FMB 32 45 AD G2.520000
OMEGAPROD OM31510 HSK63A S/L 25 110 G6.320000
OMEGAPROD OM31207 DV40 S/L 08 50 AD G2.520000
SANDVIK A2B20-40 12 063 5721922
CUTLINE HSK 63 SIDE LOCK HOLDER 10.0 MM X 65L 847567
OMEGAPROD OM30947 BT50 MCA 16 50 AD/B G2.525000
SANDVIK A1B20-4010050 SOLID HOLDING TOOL 5721536
OMEGAPROD OM30753 HSK63A S/L 06 100 G6.320000
CUTLINE BT40 SHELL MILL ARBOUR 16.0 MM SPIGOT X 45L 847537
SANDVIK AE10-A10-SS-030 5721466
OMEGAPROD OM31208 DV40 S/L 10 63 AD G2.520000
OMEGAPROD OM30751 HSK63A S/L 06 65 G6.320000
OMEGAPROD OM31067 BT40 FMB 27 45 AD G2.520000
SANDVIK EH25-A32-CE-215 MILLING CUTTER EXCHANGEABLE HEAD 6408246
CUTLINE HSK 63A SHELL MILL HOLDER 27.0 MM SPIGOT X 60L 847562