• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(4,004)
  • VDI tool holder(427)
  • HSK-T tool holder(46)
  • Tool holder with polygonal tail(191)
  • Turning machine mandrels and accessories(373)
  • Spray cooling and lubrication systems, pumps(73)
  • Machiner peripherals(125)
  • Workpieces clamping(659)
  • Sensors and drilling accessories(12)
  • Accessories for rotary attachments(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Miller holder mandrels
Miller holder mandrels
SANDVIK AA3B20-5038101 SOLID HOLDING TOOL 5721205

SANDVIK AA3B20-5038101 SOLID HOLDING TOOL 5721205


Miller holder mandrels Sandvik Coromant

References
sandvik coromant:AA3B20-50 38 101
rubix:320A1583
manufacturer :5721205
ean:12333646
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK AA3B20-5038101 SOLID HOLDING TOOL 5721205


Technical specifications


Attributes
No attributes to display for this product
£ 173.90 excl. VAT
/ Each
£ 208.68 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

OMEGAPROD OM30980 DV50 MCA 12 150 AD/B G2.525000CUTLINE HSK 63 SIDE LOCK HOLDER 6.0 MM X 65L 847565SANDVIK AE16-A19-CS-075 MILLING CUTTER EXCHANGEABLE HEAD 5721517SANDVIK AE25-A25-SS-035 MILLING CUTTER EXCHANGEABLE HEAD 5721505SANDVIK AA3B20-4013044 SOLID HOLDING TOOL 5721440SANDVIK E20-A20-SE-095 CYLINDRICAL SHANK TO EH ADAPTOR 5782678CUTLINE SK40 SHELL MILL HOLDER DIN 69871 SPIGOT 27.0 MM X 50L 847507SANDVIK HA06-WE16-B048-080 SOLID HOLDING TOOL 8330724SANDVIK E20-A32-CS-180 MILLING CUTTER EXCHANGEABLE HEAD 5731447SANDVIK AEH20-A18.7-SH-190 MILLING CUTTER EXCHANGEABLE HEAD 6854907SANDVIK C6-391.EH-20 051 COROMANT TO COROMANT EH ADAPTOR 5850759SANDVIK A2B08-4022055 SOLID HOLDING TOOL 6073986SANDVIK C4-391.EH-25038 COROMANT CAPTO 7079922SANDVIK A1B20-50 25 080 5721796SANDVIK A2B20-5032105 SOLID HOLDING TOOL 5722041

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories